DESCRIPTION

Kohler Spray Screen Kit

K1152299

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Trim Only
No
WaterSense Labeled
No

Starting at
$35.12
EACH
  • QUANTITY