Spray Head for Simplice® K-596, K-597, K-647, K-649 and K-R648 in Polished Chrome

You last purchased this on
 
KOHLER

Simplice™ Spray Head for Simplice® K-596, K-597, K-647, K-649 and K-R648 in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Simplice™ Spray Head for Simplice® K-596, K-597, K-647, K-649 and K-R648 in Polished Chrome

  • Fast #
  • Part #K1176882-CP
  • Item #4220303
  • Manufacturer Part #1176882-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replacement spray head for KOHLER faucet
  • Compatible with Simplice kitchen faucet
  • KOHLER genuine parts
  • Polished chrome finish
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Simplice™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No