17-1/2 x 17-1/2 in. Round Dual Mount Bathroom Sink in Translucent Doe

You last purchased this on
 
KOHLER

Spun Glass® 17-1/2 x 17-1/2 in. Round Dual Mount Bathroom Sink in Translucent Doe

  • Fast #
  • Part #K2276-TG3
  • Item #4813100
  • Manufacturer Part #2276-TG3
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Spun Glass® 17-1/2 x 17-1/2 in. Round Dual Mount Bathroom Sink in Translucent Doe

This product requires certification to purchase.

X Points
Color Finish Name: Translucent Doe Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Beautifully translucent glass round basin
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124, ANSI Z401
ASME:
ASME A112.1.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.11, CSA B45.5
Collection:
Spun Glass®
Color Finish Category:
Clear
Color Finish Name:
Translucent Doe
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
17-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
15 in x 15 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
Width:
17-1/2 in