This product requires certification to purchase.

Foot Ledge

You last purchased this on
 
KOHLER

Square Foot Ledge

  • Fast #
  • Part #K23287-CP
  • Item #8358013
  • Manufacturer Part #23287-CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Square Foot Ledge

  • Fast #
  • Part #K23287-CP
  • Item #8358013
  • Manufacturer Part #23287-CP
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shaving ledge/foot rest added for comfort
  • Coordinates with other products in the Square collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

Collection:
Square
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2 in
Installation Type:
Wall Mount
Length:
6-5/16 in
Material:
Stainless Steel, Zinc
Product Type:
Foot Ledge
Width:
6-5/16 in