12 in. Grab Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Square 12 in. Grab Bar in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Square 12 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23293-BN
  • Item #8358024
  • Manufacturer Part #23293-BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides minimum 300 lb load capacity
  • Premium metal construction for durability and reliability
  • 12-in (305 mm) bar
  • Coordinates with other products in the Square collection
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
2 in
Hardware Included:
Yes
Height:
3 in
Installation Type:
Wall Mount
Length:
12 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
Origin:
Global
Projection:
2-5/16 in
Weight Capacity:
300 lb
Width:
14 in