42 in. Grab Bar in Vibrant™ Brushed Nickel
Square 42 in. Grab Bar in Vibrant™ Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides minimum 300 lb. load capacity
- Premium metal construction for durability and reliability
- 42-in. (1067 mm) bar
- KOHLER finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Base Plate Height:
- 2 in
- Collection:
- Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant™ Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 3 in
- Length:
- 42 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Origin:
- Global
- Projection:
- 2-5/16 in
- Width:
- 44 in