Wall Toilet Tissue Holder in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Square Wall Toilet Tissue Holder in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Square Wall Toilet Tissue Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23292-BN
  • Item #8357883
  • Manufacturer Part #23292-BN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with other products in the Square collection
  • Premium metal construction for durability and reliability
  • Pivoting holder makes changing toilet paper quick and simple
  • Includes installation hardware
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
7-1/4 in
Hardware Included:
Yes
Height:
2 in
Material:
Metal, Kohler® Enameled Cast Iron
Mount Type:
Wall
Origin:
Domestic
Pivoting:
No
Product Type:
Toilet Tissue Dispenser
Projection:
3-9/16 in
Width:
3-1/2 in