10 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Square 10 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Square 10 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K23291-CP
  • Item #8357961
  • Manufacturer Part #23291-CP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with other products in the Square collection
  • Premium metal construction for durability and reliability
  • Open-ended design for easy access
  • Includes installation hardware
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Square
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hardware Included:
Yes
Height:
3 in
Length:
10 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Origin:
Domestic
Product Type:
Accessories
Projection:
3-1/16 in