DESCRIPTION

  • Bowl size: 17" x 14" x 8 1/4"
  • No hole faucet drilling
  • Oval basin
  • Pedestal sold separately
  • Unglazed underside

Kohler Escale® Square Vessel Bathroom Sink with Overflow

K19047

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17 in x 14 in x 8-1/4 in
Collection
Escale®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
No Hole
Installation Type
Vessel
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/4 in x 8-1/4 in
Shape
Square

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY