Wall Toilet Tissue Holder in Vibrant® Brushed Nickel
Square Wall Toilet Tissue Holder in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Holds two rolls of toilet tissue
- Coordinates with other products in the Square collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Zinc, Kohler® Enameled Cast Iron
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 2 in
- Width:
- 10-9/16 in