15-1/16 x 11-15/16 in. Bottom Basin Rack For Left-Hand Bowl Stainless Steel

You last purchased this on
 
KOHLER

Staccato™ 15-1/16 x 11-15/16 in. Bottom Basin Rack For Left-Hand Bowl Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Staccato™ 15-1/16 x 11-15/16 in. Bottom Basin Rack For Left-Hand Bowl Stainless Steel

  • Fast #
  • Part #K3194-ST
  • Item #1697643
  • Manufacturer Part #3194-ST
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel
  • Requires Certification

Specifications

Collection:
Staccato™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
15-7/16 in
Length:
15-1/16 in
Material:
Stainless Steel
Thickness:
1-3/16 in
Width:
11-15/16 in