Staccato™ 20 x 20 in. 3 Hole Stainless Steel Drop- Bar Sink

Part #K3363-3-NA  |  Item #1694550  |  Manufacturer Part #3363-3-NA

$209.40 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Base cabinet width: 22"
  • Three faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 8 in

Collection: Staccato™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 8-5/16 in

Drain Location: Center

Drain Opening: 3-5/8 in

GSA Approved: No

Gauge: 18

Height: 8-5/16 in

IAPMO Listed: No

Length: 20 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 20 in x 20 in

Sink Bowl Size: 13-9/16 in x 16-1/8 in x 8 in

Sink Depth: 8-5/16 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Type: K3363-3-NA

Width: 20 in