This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

KOHLER

Staccato™ 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3369-4-NA
  • Item #1699554
  • Manufacturer Part #3369-4-NA
3.6 out of 5 Customer Rating
Brand image
KOHLER

Staccato™ 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3369-4-NA
  • Item #1699554
  • Manufacturer Part #3369-4-NA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 36 in minimum base cabinet width
  • Double-equal bowls
  • Three faucet holes with one accessory hole to the right
  • SilentShield® sound-absorption technology offers quieter performance
  • Top-mount installation makes for a quick and easy install wile keeping the elegant you crave
  • Center drain location provides optimal drainage capability
  • All hardware needed for installation included
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-5/8 in
Faucet Center Size
8 in
Gauge (metal)
18 ga
Length
33 in
Sink Bowl Size, Left
17-1/16 in x 13-15/16 in x 8-5/16 in
Sink Bowl Size, Right
17-1/16 in x 13-15/16 in x 8-5/16 in
Sink Depth
8-5/16 in
Sink Size Range
31 in - 36 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Staccato™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Number of Bowls
2
Number of Holes
4 Hole
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
IAPMO Listed
No
Origin
Domestic
UPC
087206747021