33 x 22 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink with Sound Dampening
Staccato™ 33 x 22 in. 3-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink with Sound Dampening
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double equal bowls
- Depth: 8"
- Minimum base cabinet width 36"
- Includes hardwood cutting board
- Includes installation hardware
- SilentShield® sound-absorption technology offers quieter performance
- Three faucet holes
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Staccato™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17-1/16 in x 13-15/16 in x 8-5/16 in
- Sink Bowl Size, Right:
- 17-1/16 in x 13-15/16 in x 8-5/16 in
- Sink Depth:
- 8-5/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 22 in