Colander White
Staccato™ Colander White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dishwasher safe
- Fits in the right bowl of the K-3361 Staccato™ kitchen sink
Documents
Specifications
- Collection:
- Staccato™
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 9-15/16 in