Stages™ Sink Rack in Stainless Steel

Part #K6233-ST  |  Item #3811068  |  Manufacturer Part #6233-ST

$74.80 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits the bottom of the Kohler® K-3761 Stages® kitchen sink
  • Comes included with the Kohler® K-3761 Stages™ kitchen sink
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: K-3761 Stages™ Kitchen Sink

CARB OTC LEED Compliant: No

Collection: Stages™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

Length: 31 in

Material: Stainless Steel

Width: 15-1/16 in