DESCRIPTION

  • For caulking 2" iron pipe or soldering 2" lead pipe
  • For vitreous china urinal stall
  • Material: Solid brass
  • Material: Stainless steel
  • Urinal strainer with stainless steel beehive grate

Kohler StainLess Steel Beehive Grate Urinal Strainer

K9183-NA

Color Finish

 

SPECIFICATIONS

BAA Compliant
No
Brand Model Compatibility
Caulking 2 in Iron Pipe and Soldering 2 in Lead Pipe
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
2 in
Fits Pipe Size
2 in
GSA Approved
No
Height
1-1/8 in
IAPMO Listed
No
Material
Vitreous China
WaterSense Labeled
No
Width
4-3/8 in

Starting at
$89.75
EACH
  • QUANTITY

DOCUMENTS