DESCRIPTION

  • Stainless steel

Kohler Clarity™ Stainless Steel Left-Hand side Sink Rack

K6056

Color Finish

 

SPECIFICATIONS

Collection
Clarity™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-1/8 in
Height
1-1/8 in
Length
14-1/4 in
Material
Stainless Steel
Width
10-7/8 in

Starting at
Call for Pricing
  • QUANTITY