DESCRIPTION

  • For use with Kohler® K-12867 Camerton™ and Kohler® K-6676 Tyrrell™ service sinks
  • Material: Stainless steel

Kohler Camerton™ Stainless Steel Rim Guard

K8935-NA

Length:

11 in

SPECIFICATIONS

Brand Model Compatibility
K-12867 Camerton™ and K-6676 Tyrell Service Sinks
CARB OTC LEED Compliant
No
Collection
Camerton™
GSA Approved
No
Height
1-5/8 in
IAPMO Listed
No
Length
11 in
Material
Stainless Steel
Width
1-11/16 in

Starting at
$62.17
EACH
  • QUANTITY