DESCRIPTION

  • Stainless steel

Kohler Smart Divide® Stainless Steel Sink Rack, 17-1/2 x 14 in.

K6058

Color Finish

 

SPECIFICATIONS

Collection
Smart Divide®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
17-3/4 in
Length
14 in
Material
Stainless Steel
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY