DESCRIPTION

  • For use in K-12701 GilFord™ sink

Kohler Alcott™ Stainless Steel Sink Rack

K6005-ST

Color Finish

 

SPECIFICATIONS

Collection
Alcott™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
19-5/8 in
Material
Stainless Steel
Width
13-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$65.84
EACH
  • QUANTITY

DOCUMENTS