Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome
Stance® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fluid design lines for ease of cleaning
- Premium material construction for durability and reliability
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Material: Solid brass
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Stance®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 7 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 3-7/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-7/16 in
- Sink Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 6-5/16 in