Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Stance® Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
- Premium material construction for durability and reliability
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Coordinates with Stance® faucets and accessories
- Material: Solid brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Rite-Temp® K-11748 Series Rough-in Valves
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stance®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 6-5/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-9/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/8 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No