Valve Trim Button in Vibrant Brushed Nickel (Less Diverter)
Stance® Valve Trim Button in Vibrant Brushed Nickel (Less Diverter)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
- Definitive expression of contemporary design, the Stance faucet collection asserts itself with strong architectural lines and angles
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
- Solid brass construction for durability and reliability
- High temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Stance®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 5-1/4 in