Wall Mount Bath Spout in Brushed Nickel
Stance® Wall Mount Bath Spout in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Stance®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-7/8 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Spout
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No