DESCRIPTION

  • Material: Solid brass
  • Polished chrome standard handles
  • Required to complete Triton® widespread lavatory and Triton® widespread kitchen sink faucets
  • Supplied with both polished chrome and vandal-resistant red and blue index buttons for your convenience

Kohler Triton® Standard Handle for Widespread Base Faucet

K16012-2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Triton® Widespread Lavatory and Triton® Widespread Kitchen Sink Faucets
CARB OTC LEED Compliant
No
Collection
Triton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Knob
IAPMO Listed
No
Length
4-4/5 in
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Width
3 in

Starting at
$109.72
EACH
  • QUANTITY