DESCRIPTION

  • Material: Solid brass
  • Polished chrome standard handles
  • Required to complete Triton® centerset lavatory and Triton® kitchen sink with escutcheon faucets
  • Supplied with both polished chrome and vandal-resistant red and blue index buttons for your convenience

Kohler Triton® Standard Lavatory Kitchen Handle Two Handle

K16010-2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Triton® Centerset Lavatory and Triton® Kitchen Sink with Escutcheon Faucets
CARB OTC LEED Compliant
No
Collection
Triton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Knob
Height
2-1/4 in
IAPMO Listed
No
Length
2-7/8 in
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Width
3-1/4 in

Starting at
$61.91
EACH
  • QUANTITY