DESCRIPTION

  • Color/Finish: Polished Chrome
  • Standard

Kohler Standard Plunger Assembly

KGP1037021

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic

Starting at
$5.72
EACH
  • QUANTITY