Blow-out Urinal in White
Stanwell™ Blow-out Urinal in White
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Stanwell™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Blow-out
- GSA Approved:
- No
- Height:
- 27 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Rear
- Inlet Spud Size:
- 3/4 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Outlet Spud Size:
- 2 in
- UL Listed:
- No
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 18-1/2 in