DESCRIPTION

  • Ergonomic lever handle is ADA-Compliant
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Trim requires valve to complete

Kohler Memoirs® Stately Valve Trim with Cross Handle

KT10421-3S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
6 in
Length
3-11/50 in
Trim Only
Yes
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY