31-15/16 in. Shower Rail
Statement™ 31-15/16 in. Shower Rail
Frequently Purchased Together
Product Details
Product Details
- Coordinates with most KOHLER hand showers and accessories; Statement round, oblong, or barrel-shaped design recommended
- Integrated water supply allows water to be plumbed directly through bottom bracket of sidebar
- Allows adjustment of hand shower angle
- Adjustable mounting brackets offer installation flexibility
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Statement™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 2-7/8 in
- GSA Approved:
- No
- Height:
- 31-9/10 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Width:
- 6-15/16 in