This product requires certification to purchase.

40 in. Shower Rail in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Statement™ 40 in. Shower Rail in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26313-BN
  • Item #9690837
  • Manufacturer Part #26313-BN
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement™ 40 in. Shower Rail in Vibrant® Brushed Nickel

  • Fast #
  • Part #K26313-BN
  • Item #9690837
  • Manufacturer Part #26313-BN
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 39 in (990 mm) adjustable slide bar supports a hand shower at the desired height for a customized showering experience
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Statement™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
2-11/16 in
Height:
40 in
Hose Included:
No
Length:
3-9/16 in
Slide Bar Height:
39 in
Width:
1 in