This product requires certification to purchase.

5 in. Ceiling-Mount Dual Function Rain Fall Shower Arm in Vibrant Brushed Bronze

KOHLER

Statement® 5 in. Ceiling-Mount Dual Function Rain Fall Shower Arm in Vibrant Brushed Bronze

  • Fast #
  • Part #K26325-BV
  • Item #10155102
  • Manufacturer Part #26325-BV
4 out of 5 Customer Rating
Brand image
KOHLER

Statement® 5 in. Ceiling-Mount Dual Function Rain Fall Shower Arm in Vibrant Brushed Bronze

  • Fast #
  • Part #K26325-BV
  • Item #10155102
  • Manufacturer Part #26325-BV
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible only with two-function rainheads
  • 5-in (127 mm) rainhead arm
  • Requires Certification
Dimensions & Measurements
Depth
5 in
Height
9-1/2 in
Length
9-1/2 in
Characteristics & Features
Collection
Statement®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Part Type
Rainhead Arm
Installation Type
Ceiling Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K26325-BV
UPC
195711102751