This product requires certification to purchase.

Dual Function Showerhead in Vibrant Brushed Nickel

KOHLER

Statement™ Dual Function Showerhead in Vibrant Brushed Nickel

  • Fast #
  • Part #K26291-BN
  • Item #9690952
  • Manufacturer Part #26291-BN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Statement™ Dual Function Showerhead in Vibrant Brushed Nickel

  • Fast #
  • Part #K26291-BN
  • Item #9690952
  • Manufacturer Part #26291-BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function round rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires Certification
Dimensions & Measurements
Depth
3-15/16 in
Diameter
11-15/16 in
Faucet Connection Size
1/2 in
Height
3-15/16 in
Length
11-15/16 in
Showerhead Flow Rate
2.5 gpm
Width
11-15/16 in
Characteristics & Features
Collection
Statement™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Ceiling Mount
Shape
Round
Showerhead Function
Dual
Spray Type
Full, Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
UPC
885612882424