Dual Function Showerhead in Vibrant® Polished Nickel
Statement™ Dual Function Showerhead in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Single-function oblong rainhead features full coverage with Katalyst technology, a drenching spray experience ideal for rinsing shampoo from hair
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Optimized sprayface for maximum performance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Statement™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Diameter:
- 13-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Height:
- 3-15/16 in
- Shape:
- Oval
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Width:
- 13-15/16 in