This product requires certification to purchase.

Handshower Holder and Supply Elbow in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Statement™ Handshower Holder and Supply Elbow in Vibrant Brushed Nickel

  • Fast #
  • Part #K21051-BN
  • Item #9792653
  • Manufacturer Part #21051-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Statement™ Handshower Holder and Supply Elbow in Vibrant Brushed Nickel

  • Fast #
  • Part #K21051-BN
  • Item #9792653
  • Manufacturer Part #21051-BN
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Statement VES single-function handshower and hose (sold separately)
  • Magnetic docking connection allows for handshower height adjustment of 2 in (51 mm) and spray angle tilt of 24-58°
  • Includes check valve for backflow prevention
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Statement™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
6-7/16 in
Height:
2-7/8 in
Installation Type:
Wall Mount
Material:
Metal, Plastic
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Shower Arm Reach:
6-1/4 in
Width:
2-7/8 in