This product requires certification to purchase.

Handshower Holder with Supply Elbow and Check Valve in Vibrant Brushed Bronze

KOHLER

Statement® Handshower Holder with Supply Elbow and Check Valve in Vibrant Brushed Bronze

  • Fast #
  • Part #K26310-BV
  • Item #12190661
  • Manufacturer Part #26310-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Statement® Handshower Holder with Supply Elbow and Check Valve in Vibrant Brushed Bronze

  • Fast #
  • Part #K26310-BV
  • Item #12190661
  • Manufacturer Part #26310-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The KOHLER® Statement wall-mount handshower holder with supply elbow features a low-profile, squared angle design with a built-in bracket that holds your wall-mount handshower in place and pivots to adjust the angle of the shower spray. An integrated check valve prevents backflow. Coordinate this multitasking accessory with your iconic Statement handshower, showerhead, and accessories for a simplified, highly functional showering experience; also works with other handshower systems.
  • For use with a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Handshower holder fits most handshowers
  • Coordinates with other products in the Statement collection
  • Requires Certification
Dimensions & Measurements
Height
1-77/100 in
Length
4-63/100 in
Width
1-389/500 in
Characteristics & Features
Collection
Statement®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Part Type
Hand Shower Holder
Material
Zinc
Warranty & Product Information
ADA Compliant
No
Type
K26310-BV
UPC
195711274632