This product requires certification to purchase.

Multi Function Hand Shower in Vibrant® Brushed Bronze (Shower Hose Sold Separately)

KOHLER

Statement® Multi Function Hand Shower in Vibrant® Brushed Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #K26284-BV
  • Item #9957522
  • Manufacturer Part #26284-BV
3.6 out of 5 Customer Rating
Brand image
KOHLER

Statement® Multi Function Hand Shower in Vibrant® Brushed Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #K26284-BV
  • Item #9957522
  • Manufacturer Part #26284-BV
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Multifunction handshower with advanced spray engine provides three spray experiences: Full coverage with Katalyst technology, deep massage, and cloud
  • Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Deep massage streams twist and swirl, targeting sore muscles to ease away aches and pains
  • Cloud spray experience restores with a thick cloud of silky, super-fine water droplets
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
9-9/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-5/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
9-9/16 in
Hose Included:
No
Length:
2-9/16 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Cloud Spray, Full Coverage, Massage
UPC:
195711052988
WaterSense Labeled:
No
Width:
3-5/8 in