This product requires certification to purchase.

Single Function Body Spray in Vibrant® Polished Nickel

KOHLER

Statement® Single Function Body Spray in Vibrant® Polished Nickel

  • Fast #
  • Part #K26299-G-SN
  • Item #10346402
  • Manufacturer Part #26299-G-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Statement® Single Function Body Spray in Vibrant® Polished Nickel

  • Fast #
  • Part #K26299-G-SN
  • Item #10346402
  • Manufacturer Part #26299-G-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single function round body spray delivers four twisting deep massage streams, targeting sore muscles to ease away aches and pains
  • Spray face on semi-recessed ball joint rotates 20° in any direction for targeted hydromassage
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral build-up and maximizes spray performance
  • Low profile design complements any decor
  • 1/2 in NPT connection
  • This product can help a building earn water efficiency points in LEED® Green Building Rating System
  • 1.75 gpm (6.6 Lpm) maximum flow rate at 45 psi (3.1 bar)
  • Surface mount with ball-joint recessed into wall
  • Kohler® finishes resist corrosion and tarnishing
  • Durable material construction
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.75 gpm
Depth
2-1/8 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Height
2-3/4 in
Length
2-3/4 in
Width
2-3/4 in
Characteristics & Features
Collection
Statement®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Connection
NPT
Faucet Material
Metal
Faucet Mount
Surface Mount
Installation Type
Surface Mount
Showerhead Function
Single
Spray Type
Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UPC
195711151179