Single Function Hand Shower in Matte Black
Statement™ Single Function Hand Shower in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Column lets you customize your shower with a showerhead and handshower
- Single-function showerhead and handshower provide superior spray coverage
- 1.5 gpm (5.7 lpm) maximum flow rate showerhead/handshower allows you to save water without sacrificing performance or coverage
- Variable-flow lever lets you adjust from 1.5 gpm (5.7lpm) down to 0.5 gpm (1.9 lpm) water pause for greater conservation during your shower routine
- Silicone showerhead and handshower sprayfaces are easy to clean
- Slidebar bracket allows you to adjust height and angle of handshower
- Diverter at base of column makes for easy toggling between handshower and showerhead
-
Lead Law Compliant, Not Certified
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Statement™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 25-3/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Pause Control:
- Yes
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Width:
- 13-5/16 in