Slidebar Shelf in Matte Black
Statement™ Slidebar Shelf in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 4-1/4 in x 8-1/16 in x 1-5/16 in (108 x 205 x 33 mm) oblong shelfwith rim
- Designed to fit most KOHLER slide bars with integrated watersupply as well as stand-alone supply elbows
- Coordinates with other products in the Statement collection
- Lightly textured surface keeps soap and bottles secure
- Center drain slot prevents water pooling
Specifications
- ADA Compliant:
- No
- Collection:
- Statement™
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 4-1/4 in
- Faucet Part Type:
- Slidebar Shelf
- Height:
- 1-8/25 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in