DESCRIPTION

  • Allows steam to interface with DTV II
  • For use with 5 kW, 7 kW, 9 kW, 11 kW, 13 kW, 15 kW Fast Response® steam generators
  • Includes steam head, temperature sensor and adapter to connect steam to DTV II

Kohler Fast Response® Steam Adapter Kit

K1737-CP

Color Finish

 

SPECIFICATIONS

Collection
Fast Response®
Color Finish
Polished Chrome
Height
4 in
Length
3-1/4 in
UL Listed
Yes
Watts
6000
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY