Kohler Steam Adapter Kit K1737

DESCRIPTION

  • Allows steam to interface with DTV II
  • Enhance your spa experience by mating this steam adapter kit to your DTV II controller and steam generator
  • Includes steam head, temperature sensor and adapter to connect steam to DTV II
  • To be used with 5 kW, 7 kW, 9 kW, 11kW, 13 kW, 15 kW Fast Response steam

Kohler Steam Adapter Kit

K1737

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Vibrant® Polished Nickel
GSA Approved
No
Height
4 in
IAPMO Listed
No
IsAcceptableImage
Length
3-1/4 in
UL Listed
No
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY