DESCRIPTION

  • 240V, 50/60Hz
  • Intended for use with custom applications
  • May be located up to 25' from the control panel
  • Required accessories: Steam generator control kit: K1663
  • Separate circuit required

Kohler Steam Generator for Custom Application

K1658-NA

AMP:

SPECIFICATIONS

AMP
50
CSA Certified
CSA C22.2
Height
12-1/2 in
Length
19-11/16 in
Volts
240V
Watts
11
Width
6-1/8 in

Starting at
Call for Pricing
  • QUANTITY