DESCRIPTION

Kohler Stem Adapter

K1014049

Brand Model Compatibility:

Kohler Forte Single Handle Tub/Shower Faucet

SPECIFICATIONS

Brand Model Compatibility
Kohler Forte Single Handle Tub/Shower Faucet
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic
Number of Handles
Single Handle

Starting at
$3.2
EACH
  • QUANTITY