DESCRIPTION

Kohler Protege Stem Extension

K1015411

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Protege
Color Finish
Polished Chrome
IAPMO Listed
No
IsAcceptableImage
Length
11/16 in

Starting at
$2.61
EACH
  • QUANTITY