Hybrid Urinal
Steward® Hybrid Urinal
Frequently Purchased Together
Product Details
Product Details
- Revolutionary funnel design virtually eliminates splashback
- Kohler® engineered water flushing spreader successfully rinses the inverted back wall, sides and front of the urinal basin for a more sanitary customer experience
- Material: Vitreous china
- Ultra low consumption and operates at 0.125 gpf (0.47 lpf)
- Flexible rear supply hose: 1/2"
- Extended 15-5/8" rim allows for ADA installation
- Includes removable strainer, 2" outlet spud, universal mounting bracket and hangers
- Large footprint covers old urinal wall print
- Offers 80 percentage water savings compared to standard 1.0 gpf urinals
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Steward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-5/8 in
- EPDs URL:
- https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-5244-ER.pdf
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Hybrid
- GSA Approved:
- No
- Height:
- 29-5/8 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Rear
- Inlet Spud Size:
- 3/4 in
- Material:
- Vitreous China
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 15 in