DESCRIPTION

  • For use with the K-8524 and K-9069 slide bars.
  • Coordinates with Stillness and Purist faucets and accessories.
  • For use with the K-8524 and K-9069 Slide bars.
  • Coordinates with Stillness and Purist faucets and accessories.
  • KOHLER finishes resist corrosion and tarnish.

Kohler Stillness® Purist® Hand Shower in Matte Black

K974-BL

Manufacturer Part #: 974-BL

Color/Finish

Matte Black

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-8524 and K-9069 Slidebars
Collection
Stillness® Purist®
Diameter
2-1/4 in
Faucet Material
Metal
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Trim Only
Yes
WaterSense Labeled
No
Width
2-1/4 in

Print