Single Lever Handle Bath Trim Pressure Balancing in Vibrant Brushed Nickel
Stillness® Single Lever Handle Bath Trim Pressure Balancing in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This bath and shower trim includes a spout, showerhead, and lever handle, each reflecting a calm, minimalist aesthetic
- Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
- With their streamlined style and understated detailing, Stillness faucets and accessories are an ideal complement for modern bathrooms
- Completes Stillness design solution with KOHLER fixtures and accessories
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
- Premium material construction for durability and reliability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Stillness®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 6-3/8 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-1/2 in
- Sink Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in