Single Lever Handle Transfer Valve Trim in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Stillness® Single Lever Handle Transfer Valve Trim in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Stillness® Single Lever Handle Transfer Valve Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT10944-4-BN
  • Item #2396280
  • Manufacturer Part #T10944-4-BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Stillness®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
3-7/8 in
Faucet Valve Type:
Tub and Shower Transfer Valve
Handle Type:
Ergonomic
IAPMO Listed -:
Yes
Length:
4-13/16 in
Number of Handles:
Single Handle
Shower Arm Reach:
4-13/16 in
Sink Material:
Brass
Trim Only:
Yes
Valve Size:
3/4 in
WaterSense Labeled:
No
Width:
3-7/8 in